Fan Filter/Finger Guard Kit, Diameter: 4", Non-Metallic
Item #: 0686851
Cat #: AFLTR4LD
UPC: 783510143770
$ 48.58 EA
Company wide:
9
in stock
Documents & Guides
Fan Filter/Finger Guard Kit, Diameter: 4", Hardware Included, Non-Metallic
Overview
Fan Filter/Finger Guard Kit, Diameter: 4", Hardware Included, Non-Metallic
The nVent HOFFMAN® fan filter and finger guard kit is a low-density filter kit for 4 IN (102 MM) fans and can also be used as a vent. Filter is removable and can be cleaned and reused. Mounting hardware included.
Also known as: 783510143770, AFLTR4LD, HOFAFLTR4LD
Features & Benefits
- Low-density filter kit for 4-inch (102-mm) and 6-inch (152-mm) fans
- Can also be used as vent. Filter is removable and can be cleaned and reused
- Mounting hardware included
Specifications
| Material: | Plastic |
| Width: | 4.880 in |
| Diameter: | 4 in |
| Height: | 4.880 in |
| Special Program: | Hoffman On Demand |
| Depth: | 0.440 in |
| Material: | Plastic |
| Diameter: | 4 in |
| Special Program: | Hoffman On Demand |
| Width: | 4.880 in |
| Height: | 4.880 in |
| Depth: | 0.440 in |