
Copper Compression Lug, 1 Hole, #4 AWG F
Item #: 0686842
Cat #: LCAX4-56H-L
UPC: 074983434169
$ 6.39 EA
Company wide:
0
in stock
Documents & Guides
One-hole, flex lug, #4 AWG wire, 5/16 stud hole, 45° angle tongue.
Overview
One-hole, flex lug, #4 AWG wire, 5/16 stud hole, 45° angle tongue.
Also known as: 074983434169, LCAX4-56H-L, PDTLCAX456HL
Specifications
| Color: | Gray |
| Stud Size: | 5/16 in |
| Color: | Gray |
| Stud Size: | 5/16 in |