Compression Lug, Copper, 1-Hole

Item #: 0686804

Cat #: LCAX450-58F-6

UPC: 074983436026

$ 88.64 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 450 kcmil Cable, 5/8" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 450 kcmil Cable, 5/8" Stud Hole, 90° Angle Tongue
Also known as: 074983436026, LCAX450-58F-6, PDTLCAX45058F6

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 5/8 in
Material: Copper
Stud Size: 5/8 in
Mounting: 1-Hole