Mounting Bracket, Right Angle, 360D Sensor Rotation, 60mm Base

Item #: 0686794

Cat #: 60-2421

UPC: 662073916499

Call for price
Company wide:
6 in stock
Documents & Guides
Mounting Bracket, Series 9000, Right Angle, Stainless Steel, 360 Degree Sensor Rotation, 60 mm Mounting Base

Overview

Mounting Bracket, Series 9000, Right Angle, Stainless Steel, 360 Degree Sensor Rotation, 60 mm Mounting Base

Our Bulletin 42EA RightSight™ S18 and 42EF RightSight M18 photoelectric sensors feature a wide range of sensing modes and are ideal for general purpose and cost-sensitive applications in material handling, packaging and other industries. The RightSight family offers industry standard housing with 18 mm nose and 25.4 mm through-hole mounting for application flexibility.

Also known as: 662073916499, 60-2421, ALB602421

Specifications

Mounting: Right Angle
Type: Right Angle, Mounting Bracket
Material: Stainless Steel
Mounting: Right Angle
Material: Stainless Steel
Type: Right Angle, Mounting Bracket