30.5 Mm, Heavy-Duty Indicating Light

Item #: 0686786

Cat #: 10250T197LWP2A

UPC: 782114711194

$ 346.46 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, White Plastic Lens,led, Full Voltage Light Unit, 120 Vac

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, White Plastic Lens,led, Full Voltage Light Unit, 120 Vac

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114711194, 10250T197LWP2A, CUT10250T197LWP2A

Specifications

Volts AC Control: 120
Type: Indicator, Illuminated
Material: Plastic
Color: White
Volts AC Control: 120
Material: Plastic
Type: Indicator, Illuminated
Color: White