Load Center, Mechanical Interlock, Dead Front Cover, Surface

Item #: 0686753

Cat #: CH8DSM

UPC: 782113099637

$ 479.39 EA
Company wide:
0 in stock
Documents & Guides
Load Center, Mechanical Interlock, Dead Front Cover, Surface, Type A, for 2 CH Breakers Mounted Across from Each Other, NEMA 1, Box Size D

Overview

Load Center, Mechanical Interlock, Dead Front Cover, Surface, Type A, for 2 CH Breakers Mounted Across from Each Other, NEMA 1, Box Size D
Also known as: 782113099637, CH8DSM, CUTCH8DSM

Specifications

Mounting: Flush, Surface
Family / Style: CH
Size: D
IP/NEMA Rating: NEMA 1
Mounting: Flush, Surface
Size: D
Family / Style: CH
IP/NEMA Rating: NEMA 1