
Copper Compression Lug, 1 Hole, #4 AWG F
Item #: 0686743
Cat #: LCAX4-38F-L
UPC: 074983434206
Call for price
Company wide:
0
in stock
Documents & Guides
One-hole, flex lug, #4 AWG wire, 3/8 stud hole., 90° angle tongue.
Overview
One-hole, flex lug, #4 AWG wire, 3/8 stud hole., 90° angle tongue.
Also known as: 074983434206, LCAX4-38F-L, PDTLCAX438FL
Specifications
| Color: | Gray |
| Stud Size: | 3/8 in |
| Color: | Gray |
| Stud Size: | 3/8 in |