5" Trim Reflector Cone, Tuscan Bronze

Item #: 0686739
Cat #: 5020TBZ
UPC: 623961311772
$ 92.52 EA
Company wide:
0 in stock
Documents & Guides
5 Inch Trim, Reflector Cone, Tuscan Bronze with Tuscan Bronze Reflector

Overview

5 Inch Trim, Reflector Cone, Tuscan Bronze with Tuscan Bronze Reflector
Also known as: 623961311772, 5020TBZ, HAL5020TBZ

Specifications

Diameter: 5 in
Color: Tuscan Bronze
Diameter: 5 in
Color: Tuscan Bronze

Customer Reviews

No reviews for this product
(0)