Compression Lug, Copper, 1-Hole

Item #: 0686736

Cat #: LCAX4-14H-L

UPC: 074983434046

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, #4 AWG Wire, 1/4" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, #4 AWG Wire, 1/4" Stud Hole, 45° Angle Tongue
Also known as: 074983434046, LCAX4-14H-L, PDTLCAX414HL

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Angle: 45°
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4
Color: Gray
Angle: 45°
Stud Size: 1/4 in