BR style 1-inch loadcenter

Item #: 0686713

Cat #: BR1224B125V10

UPC: 786685003184

Company wide:
0 in stock
BR style 1-inch loadcenter, main circuit breaker, value pack, 125A, single-phase, 24-pole, 24 circuits, 12 spaces, 120/240V, #4-1/0 AWG Cu/Al at 60¦C or 75¦C wire, NEMA 1 enclosure, b2r box size

Overview

BR style 1-inch loadcenter, main circuit breaker, value pack, 125A, single-phase, 24-pole, 24 circuits, 12 spaces, 120/240V, #4-1/0 AWG Cu/Al at 60¦C or 75¦C wire, NEMA 1 enclosure, b2r box size
Also known as: 786685003184, BR1224B125V10, CUTBR1224B125V10

Specifications

Spaces: 12
IP/NEMA Rating: NEMA 1
Family / Style: BR
Spaces: 12
Family / Style: BR
IP/NEMA Rating: NEMA 1