Compression Lug, Copper, 1-Hole

Item #: 0686705

Cat #: LCAX4-10H-L

UPC: 074983433964

$ 7.12 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, #4 AWG Wire, #10 Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, #4 AWG Wire, #10 Stud Hole, 45° Angle Tongue
Also known as: 074983433964, LCAX4-10H-L, PDTLCAX410HL

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 4
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4
Color: Gray
Stud Size: #10