Power Monitor, 3-PH, 208/240VAC Input, 160-260VAC Range, 0.5W

Item #: 0686701

Cat #: B264

UPC: 662917002197

Company wide:
0 in stock
Documents & Guides
Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 260 Volt AC Range, Single Pole, Single Throw Output Contacts, 1 Normally Open, 1 Normally Closed, 0.5 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage

Overview

Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 260 Volt AC Range, Single Pole, Single Throw Output Contacts, 1 Normally Open, 1 Normally Closed, 0.5 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage
Also known as: 662917002197, B264, TMKB264

Specifications

Phase: 3
Amps: 10
Volts AC: 240, 208
Type: Power Monitor
Wattage: 0.500
Phase: 3
Volts AC: 240, 208
Wattage: 0.500
Amps: 10
Type: Power Monitor