10 AWG Single Insulated Wire Ferrules, Yellow, Short

Item #: 0686687

Cat #: 216-208

UPC:

$ 0.33 EA
Company wide:
2,900 in stock
Documents & Guides
Wire Ferrules. Single Insulated. Wire Size: 10 AWG. Type: Short, 14mm. Color: Yellow

Overview

Wire Ferrules. Single Insulated. Wire Size: 10 AWG. Type: Short, 14mm. Color: Yellow
Also known as: 216-208, WAG216208

Specifications

Gauge: 10 AWG
Type: Insulated, Ferrule
Color: Yellow
Gauge: 10 AWG
Color: Yellow
Type: Insulated, Ferrule