Compression Lug, Copper, 1-Hole

Item #: 0686660

Cat #: LCAX4/0-58H-X

UPC: 074983435685

$ 30.44 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 4/0 AWG Wire, 5/8" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 4/0 AWG Wire, 5/8" Stud Hole, 45° Angle Tongue
Also known as: 074983435685, LCAX4/0-58H-X, PDTLCAX4058HX

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4/0
Stud Size: 5/8 in
Material: Copper
Allowable Gauge Range: 4/0
Mounting: 1-Hole
Stud Size: 5/8 in