Compression Lug, Copper, 1-Hole

Item #: 0686647

Cat #: LCAX4/0-56H-X

UPC: 074983435593

$ 28.38 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Flex, 4/0 AWG Wire, 5/16" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 4/0 AWG Wire, 5/16" Stud Hole, 45° Angle Tongue
Also known as: 074983435593, LCAX4/0-56H-X, PDTLCAX4056HX

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 4/0
Material: Copper
Stud Size: 5/16 in
Mounting: 1-Hole
Allowable Gauge Range: 4/0