Compression Lug, Copper, 1-Hole

Item #: 0686630

Cat #: LCAX4/0-38F-X

UPC: 074983435630

$ 28.09 EA
Company wide:
4 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Flex, 4/0 AWG Wire, 3/8 Inch Stud Hole., 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 4/0 AWG Wire, 3/8 Inch Stud Hole., 90° Angle Tongue
Also known as: 074983435630, LCAX4/0-38F-X, PDTLCAX4038FX

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 4/0