Compression Lug, Copper, 1-Hole

Item #: 0686596

Cat #: LCAX4/0-14H-X

UPC: 074983447657

$ 27.64 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Flex, 4/0 AWG Wire, 1/4" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 4/0 AWG Wire, 1/4" Stud Hole, 45° Angle Tongue
Also known as: 074983447657, LCAX4/0-14H-X, PDTLCAX4014HX

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4/0
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 4/0
Mounting: 1-Hole
Stud Size: 1/4 in