
Company wide:
0
in stock
Documents & Guides
35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 595 Lumens; Bi Pin GY6.35 Base; 12 Volt; Carded
Overview
35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 595 Lumens; Bi Pin GY6.35 Base; 12 Volt; Carded
Also known as: 045923034695, S3469, SATS3469
Specifications
| Wattage: | 35 |
| Color Temperature: | 2900 (Warm White) |
| Volts AC: | 12 |
| Lumens: | 595 |
| Shape: | T4 (Tubular) |
| Color Rendering Index (CRI): | 100 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Base: | 2-Pin (GY6.35) |
| Wattage: | 35 |
| Volts AC: | 12 |
| Shape: | T4 (Tubular) |
| Dimmable: | Yes |
| Base: | 2-Pin (GY6.35) |
| Color Temperature: | 2900 (Warm White) |
| Lumens: | 595 |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Halogen |