6" Round Halogen Socket G4.0 G5.3G

Item #: 0686560

Cat #: 90-1590

UPC: 045923915901

$ 6.15 EA
Company wide:
10 in stock
Documents & Guides
6" Round Porcelain Halogen Socket; G4-GX5.3-GY6.35 Base; 12" SF-1 200C Leads; 3/8" Height; 11/16" Diameter; 750W; 250V

Overview

6" Round Porcelain Halogen Socket; G4-GX5.3-GY6.35 Base; 12" SF-1 200C Leads; 3/8" Height; 11/16" Diameter; 750W; 250V
Also known as: 045923915901, 90-1590, SAT901590

Specifications

Wattage: 750
Volts AC: 250
Light Technology: Halogen
Wattage: 750
Light Technology: Halogen
Volts AC: 250