Compression Lug, Copper, 1-Hole

Item #: 0686547

Cat #: LCAX350-58F-6

UPC: 074983435968

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 350 kcmil Cable, 5/8" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 350 kcmil Cable, 5/8" Stud Hole, 90° Angle Tongue
Also known as: 074983435968, LCAX350-58F-6, PDTLCAX35058F6

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 350
Color: Blue
Mounting: 1-Hole
Material: Copper
Allowable Gauge Range: 350