Conduit Hanger with Bolt, Diameter: 3", Steel

Item #: 0686526

Cat #: 7B

UPC: 784610120074

Company wide:
0 in stock
Documents & Guides
Conduit Hanger with Bolt, Diameter: 3 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod

Overview

Conduit Hanger with Bolt, Diameter: 3 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod
Also known as: 784610120074, 7B, MIN7B

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel