Compression Lug, Copper, 1-Hole

Item #: 0686512

Cat #: LCAX350-56H-6

UPC: 074983447831

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 350 kcmil Cable, 5/16" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 350 kcmil Cable, 5/16" Stud Hole, 45° Angle Tongue
Also known as: 074983447831, LCAX350-56H-6, PDTLCAX35056H6

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: 5/16 in
Allowable Gauge Range: 350
Material: Copper
Angle: 45°
Allowable Gauge Range: 350
Mounting: 1-Hole
Stud Size: 5/16 in