Compression Lug, Copper, 1-Hole

Item #: 0686501

Cat #: LCAX350-38H-6

UPC: 074983435890

$ 44.93 EA
Company wide:
3 in stock
Compression Lug, Copper, 1-Hole, Flex, 350 kcmil Cable, 3/8" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 350 kcmil Cable, 3/8" Stud Hole, 45° Angle Tongue
Also known as: 074983435890, LCAX350-38H-6, PDTLCAX35038H6

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 350
Color: Blue
Mounting: 1-Hole
Material: Copper
Allowable Gauge Range: 350