Linear-Slide Switch, 20A, 3-Way, Taupe

Item #: 0686491

Cat #: NT-3PS-TP

UPC: 027557757645

$ 64.34 EA
Company wide:
0 in stock
Documents & Guides
Nova T Linear-Slide Switch, 120V, 20A, 3-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Taupe

Overview

Nova T Linear-Slide Switch, 120V, 20A, 3-Way, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Taupe

Nova T Linear Slide Switch, 3-way (small control), 120V/20A in taupe

Also known as: 027557757645, NT-3PS-TP, LUTNT3PSTP

Specifications

Type: 3-Way
Poles: 2
Color: Taupe
Volts AC: 120
Mounting: Surface
Amps: 20
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Family / Style: Nova T
Type: 3-Way
Color: Taupe
Mounting: Surface
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Poles: 2
Volts AC: 120
Amps: 20
Family / Style: Nova T