Compression Lug, Copper, 1-Hole

Item #: 0686458

Cat #: LCAX350-12H-6

UPC: 074983435920

$ 45.83 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 350 kcmil Cable, 1/2 Inch Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 350 kcmil Cable, 1/2 Inch Stud Hole, 45° Angle Tongue
Also known as: 074983435920, LCAX350-12H-6, PDTLCAX35012H6

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 350
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 350
Mounting: 1-Hole
Stud Size: 1/2 in