Spacer I Vl 3 3

Item #: 0686447

Cat #: 5336031

UPC: 088700538900

Company wide:
0 in stock
Intermediate Spacer for Conduit Separation, 3 inch X 3 inch, Material: Non-Metallic

Overview

Intermediate Spacer for Conduit Separation, 3 inch X 3 inch, Material: Non-Metallic
Also known as: 088700538900, 5336031, CTX5336031

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC