E50 20MM SURFACE MOUNT RECEPTACLE

Item #: 0686445

Cat #: E50RB20

UPC: 782113107189

$ 89.00 EA
Company wide:
0 in stock
Documents & Guides
Eaton E50 NEMA heavy duty plug-in limit switch, Screw Terminals, Surface, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Two-pole, -40¦ to 250¦F (-40¦ to 121¦C), E50 Heavy Duty Plug In

Overview

Eaton E50 NEMA heavy duty plug-in limit switch, Screw Terminals, Surface, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Two-pole, -40¦ to 250¦F (-40¦ to 121¦C), E50 Heavy Duty Plug In

Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.

Also known as: 782113107189, E50RB20, CUTE50RB20

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP67, NEMA 4X, NEMA 4
Poles: 2
IP/NEMA Rating: NEMA 1, IP67, NEMA 4X, NEMA 4
Mounting: Surface