
5A Fast-Acting Midget Fuse, 10kAIC/600V
Item #: 0686432
Cat #: BBS-5
UPC: 051712707473
$ 22.42 EA
Company wide:
107
in stock
Documents & Guides
Fuse, 5 Amp, Fast-Acting, Ferrule, Fibre, 13/32 Inch x 1-3/8 Inch, 600 Volt, Fibre Tube, Nickel-Plated Brass Endcaps, for Control Circuits, Gaseous Vapor Fixtures, HID Ballasts, Electronic Circuits and Hand-Held Meters
Overview
Fuse, 5 Amp, Fast-Acting, Ferrule, Fibre, 13/32 Inch x 1-3/8 Inch, 600 Volt, Fibre Tube, Nickel-Plated Brass Endcaps, for Control Circuits, Gaseous Vapor Fixtures, HID Ballasts, Electronic Circuits and Hand-Held Meters
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712707473, BBS-5, BUSBBS5
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Amps: | 5 |
| Color: | Black |
| Length: | 1 3/8 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Amps: | 5 |
| Length: | 1 3/8 in |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Speed: | Fast Acting |
| Color: | Black |
| Volts AC: | 600 |
| Class: | Midget |