Compression Lug, Copper, 1-Hole

Item #: 0686415

Cat #: LCAX300-58H-6

UPC: 074983435869

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 300 kcmil Cable, 5/8" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 300 kcmil Cable, 5/8" Stud Hole, 45° Angle Tongue
Also known as: 074983435869, LCAX300-58H-6, PDTLCAX30058H6

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Allowable Gauge Range: 300
Stud Size: 5/8 in
Material: Copper
Angle: 45°
Stud Size: 5/8 in
Mounting: 1-Hole
Allowable Gauge Range: 300