Compression Lug, Copper, 1-Hole

Item #: 0686409

Cat #: LCAX300-58-6

UPC: 074983435852

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 300 kcmil Cable, 5/8" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flex, 300 kcmil Cable, 5/8" Stud Hole
Also known as: 074983435852, LCAX300-58-6, PDTLCAX300586

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Stud Size: 5/8 in
Color: Red
Mounting: 1-Hole
Material: Copper
Stud Size: 5/8 in