TFMR 3PH 75KVA 600-480

Item #: 0686399

Cat #: T3527101

UPC: 047503087794

$ 4119.58 EA
Company wide:
0 in stock
75.0 kVA @ 600V Primary 480V Secondary, 60.0 kVA @ 480V Primary 380V Secondary Auto Transformer

Overview

75.0 kVA @ 600V Primary 480V Secondary, 60.0 kVA @ 480V Primary 380V Secondary Auto Transformer
Also known as: 047503087794, T3527101, ACMT3527101

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer, Auto Transformer
Volt Amps: 60kVA, 75kVA
Primary Voltage: 480, 600
Secondary Voltage: 380/480
Phase: 3
Volt Amps: 60kVA, 75kVA
Secondary Voltage: 380/480
Type: Dry Type Transformer, Auto Transformer
Primary Voltage: 480, 600