Reducing Washer, 3" x 1/2", Steel

Item #: 0686396

Cat #: RW81

UPC: 781002301660

$ 3.86 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 3"x1/2". Steel, Zinc Plated. Package Quantity: 10. *Dottie Part # 30166.*

Overview

Reducing Washer. Size: 3"x1/2". Steel, Zinc Plated. Package Quantity: 10. *Dottie Part # 30166.*

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301660, RW81, DOTRW81

Specifications

Diameter: 1/2 in, 3 in
Material: Steel
Diameter: 1/2 in, 3 in
Material: Steel