Compression Lug, Copper, 1-Hole

Item #: 0686350

Cat #: LCAX300-12H-6

UPC: 074983435838

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 300 kcmil Cable, 1/2" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 300 kcmil Cable, 1/2" Stud Hole, 45° Angle Tongue
Also known as: 074983435838, LCAX300-12H-6, PDTLCAX30012H6

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Angle: 45°
Allowable Gauge Range: 300
Stud Size: 1/2 in
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 300
Material: Copper
Angle: 45°
Stud Size: 1/2 in