Compression Lug, Copper, 1-Hole

Item #: 0686341

Cat #: LCAX300-12F-6

UPC: 074983435845

$ 47.69 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 300 kcmil Cable, 1/2" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 300 kcmil Cable, 1/2" Stud Hole, 90° Angle Tongue
Also known as: 074983435845, LCAX300-12F-6, PDTLCAX30012F6

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 300
Stud Size: 1/2 in
Color: Red
Mounting: 1-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 300