Ground Rod Hex Driving Stud for Externally Threaded Ground Rods, 3/4" dia, 3/4 UNC Thread, 2"

Item #: 0686304

Cat #: DS34

UPC: 782856305804

$ 11.67 EA
Company wide:
22 in stock
Documents & Guides
Driving Stud for Sectional Ground Rods, 3/4", Steel, 2" Long

Overview

Driving Stud for Sectional Ground Rods, 3/4", Steel, 2" Long

Used in conjunction with threaded couplers while driving threaded ground rods.

Also known as: 782856305804, DS34, CADDS34

Features & Benefits

  • Used in conjunction with threaded couplers while driving threaded ground rods

Specifications

Length: 2 in
Material: Steel
Length: 2 in
Material: Steel