Compression Lug, Copper, 1-Hole

Item #: 0686296

Cat #: LCAX3/0-38F-X

UPC: 074983435531

$ 23.10 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Flex, 3/0 AWG Wire, 3/8 Inch Stud Hole., 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 3/0 AWG Wire, 3/8 Inch Stud Hole., 90° Angle Tongue

These Pan-Lug™ tin-plated copper compression connectors are one-hole, 90 deg angled tongue, flex lugs that are compatible with 3/0 AWG wire and a 3/8 IN stud hole.

Also known as: 074983435531, LCAX3/0-38F-X, PDTLCAX3038FX

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 3/0
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 3/0