Compression Lug, Copper, 1-Hole

Item #: 0686286

Cat #: LCAX3/0-12-X

UPC: 074983435548

$ 14.67 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Flex, 3/0 AWG Wire, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flex, 3/0 AWG Wire, 1/2" Stud Hole

Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.

Also known as: 074983435548, LCAX3/0-12-X, PDTLCAX3012X

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 3/0
Mounting: 1-Hole
Stud Size: 1/2 in