Compression Lug, Copper, 1-Hole

Item #: 0686283

Cat #: LCAX3/0-12F-X

UPC: 074983435562

$ 21.37 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 3/0 AWG Wire, 1/2" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 3/0 AWG Wire, 1/2" Stud Hole, 90° Angle Tongue
Also known as: 074983435562, LCAX3/0-12F-X, PDTLCAX3012FX

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 3/0
Mounting: 1-Hole
Stud Size: 1/2 in