Copper Compression Lug, 1 Hole, 250 kcmi

Item #: 0686274

Cat #: LCAX250-58-X

UPC: 074983435760

$ 27.29 EA
Company wide:
0 in stock

Overview

One-hole, flex lug, 250 kcmil cable, 5/8 stud hole.
Also known as: 074983435760, LCAX250-58-X, PDTLCAX25058X

Specifications

Material: Copper
Color: Yellow
Stud Size: 5/8 in
Material: Copper
Stud Size: 5/8 in
Color: Yellow