Compression Lug, 1-Hole, Copper

Item #: 0686208

Cat #: LCAX250-12-X

UPC: 074983435739

$ 24.72 EA
Company wide:
138 in stock
Compression Lug, 1-Hole, Copper, Flex Conductor, 250 MCM, 1/2" Stud Size, Yellow

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor, 250 MCM, 1/2" Stud Size, Yellow

Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.

Also known as: 074983435739, LCAX250-12-X, PDTLCAX25012X

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Volts AC: 600
Allowable Gauge Range: 250
Mounting: 1-Hole
Stud Size: 1/2 in