Compression Lug, Copper, 1-Hole

Item #: 0686200

Cat #: LCAX250-12H-X

UPC: 074983435746

$ 36.02 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, 250 kcmil Cable, 1/2 Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 250 kcmil Cable, 1/2 Stud Hole, 45° Angle Tongue
Also known as: 074983435746, LCAX250-12H-X, PDTLCAX25012HX

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 250