1-Hole Compression Lug, 2 AWG Class B, C, G, H, I, K, M and DLO Copp

Item #: 0686176

Cat #: LCAX2-38F-E

UPC: 074983442683

$ 12.96 EA
Company wide:
0 in stock
1-Hole Compression Lug, 2 AWG Class B, C, G, H, I, K, M and DLO Copper, Die Code P33, 3/8 IN Stud

Overview

1-Hole Compression Lug, 2 AWG Class B, C, G, H, I, K, M and DLO Copper, Die Code P33, 3/8 IN Stud

These Pan-Lug™ tin-plated copper compression connectors are one-hole, 90 deg angled tongue, flex lugs that are compatible with #2 AWG wire and a 3/8 IN stud hole.

Also known as: 074983442683, LCAX2-38F-E, PDTLCAX238FE

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 2
Material: Copper
Stud Size: 3/8 in