Compression Lug, Copper, 1-Hole

Item #: 0686162

Cat #: LCAX2-14H-E

UPC: 074983442669

$ 13.28 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, #2 AWG Wire, 1/4" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, #2 AWG Wire, 1/4" Stud Hole, 45° Angle Tongue
Also known as: 074983442669, LCAX2-14H-E, PDTLCAX214HE

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Mounting: 1-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2