3' Linear Track, White

Item #: 0686161
Cat #: 10243WH
UPC: 783927176910
Call for price
Company wide:
0 in stock
Documents & Guides
48" Width: 7/8" Height: 1/4" - White. Linear Track marked every 6" for easy field measurements.

Overview

48" Width: 7/8" Height: 1/4" - White. Linear Track marked every 6" for easy field measurements.
Also known as: 783927176910, 10243WH, KIC10243WH

Specifications

Type: Track
Length: 4 ft
Color: White
Type: Track
Color: White
Length: 4 ft

Customer Reviews

No reviews for this product
(0)