1
more

Copper Compression Lug, 1 Hole, #2 AWG F
Item #: 0686146
Cat #: LCAX2-14-E
UPC: 074983442645
$ 9.57 EA
Company wide:
0
in stock
Documents & Guides
One-hole, flex lug, #2 AWG wire, 1/4 stud hole.
Overview
One-hole, flex lug, #2 AWG wire, 1/4 stud hole.
The LCAX2-14-E Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 074983442645, LCAX2-14-E, PDTLCAX214E
Specifications
| Color: | Brown |
| Stud Size: | 1/4 in |
| Color: | Brown |
| Stud Size: | 1/4 in |