Compression Lug, 1-Hole, Copper

Item #: 0686143

Cat #: LCAX2-12-E

UPC: 074983442614

$ 10.39 EA
Company wide:
0 in stock
Compression Lug, 1-Hole, Copper, Flex Conductor, 2 AWG, 1/2" Stud Size, Brown

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor, 2 AWG, 1/2" Stud Size, Brown

These Pan-Lug™ tin-plated copper compression connectors are one-hole, flex lugs that are compatible with #2 AWG wire and a 1/2 IN stud hole.

Also known as: 074983442614, LCAX2-12-E, PDTLCAX212E

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 2
Stud Size: 1/2 in
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 2
Material: Copper
Volts AC: 600
Stud Size: 1/2 in