Compression Lug, Copper, 1-Hole

Item #: 0686142

Cat #: LCAX2-10H-E

UPC: 074983447466

$ 13.94 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, #2 AWG Wire, #10 Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, #2 AWG Wire, #10 Stud Hole, 45° Angle Tongue
Also known as: 074983447466, LCAX2-10H-E, PDTLCAX210HE

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 2
Material: Copper
Stud Size: #10