Bridle Ring

Item #: 0686097

Cat #: BR2

UPC: 662520095104

Company wide:
0 in stock
Documents & Guides
Bridle Ring. Size: 2" Ring, .125" Shank Diameter. For use with: Ramset T3SS Series Tools.

Overview

Bridle Ring. Size: 2" Ring, .125" Shank Diameter. For use with: Ramset T3SS Series Tools.
Also known as: 662520095104, BR2, RHHBR2

Specifications

Length: 2 in
Diameter: 1/8 in
Length: 2 in
Diameter: 1/8 in