1/4" Threaded Rod Hanger

Item #: 0686089

Cat #: 14TRHSS10

UPC: 662520091038

Company wide:
0 in stock
Documents & Guides
Threaded Rod Hanger. Size: 1/4" Rod Hanger, .125/.150" Shank Diameter, .300" Head Diameter. Includes: 1" Premium Pin. Powder Driven. For use with: Ramset T3SS Series Tools.

Overview

Threaded Rod Hanger. Size: 1/4" Rod Hanger, .125/.150" Shank Diameter, .300" Head Diameter. Includes: 1" Premium Pin. Powder Driven. For use with: Ramset T3SS Series Tools.
Also known as: 662520091038, 14TRHSS10, RHH14TRHSS10, sammie, Z clip

Specifications

Length: 1 in
Diameter: 1/4 in
Length: 1 in
Diameter: 1/4 in