3/8" Threaded Rod Hanger

Item #: 0686088

Cat #: 38TRHSS10

UPC: 662520091120

Company wide:
0 in stock
Documents & Guides
Threaded Rod Hanger. Size: 3/8" Rod Hanger, .125/.150" Shank Diameter, .300" Head Diameter. Includes: 1" Premium Pin. Powder Driven.

Overview

Threaded Rod Hanger. Size: 3/8" Rod Hanger, .125/.150" Shank Diameter, .300" Head Diameter. Includes: 1" Premium Pin. Powder Driven.
Also known as: 662520091120, 38TRHSS10, RHH38TRHSS10, Rat clips

Specifications

Length: 1 in
Diameter: 3/8 in
Length: 1 in
Diameter: 3/8 in